Disconnect Switch, Fusible, 30A, Class J, 600VAC, Rod/Cable Operated

Item #: 882009
Cat #: 1494U-J30-CR-M
UPC: 887172714788
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Rod or Cable Operated, 30 Amp, Class J Clips, 600 Volt AC/DC, 30 Amp Fusible Switch, Threaded Rod (19 Inch Maximum), Painted Metal Handle

Overview

Disconnect Switch, Rod or Cable Operated, 30 Amp, Class J Clips, 600 Volt AC/DC, 30 Amp Fusible Switch, Threaded Rod (19 Inch Maximum), Painted Metal Handle
Bulletin 1494U Universal Disconnect Switches provide the extra level of visual ON or OFF indication of a knife-blade disconnect design. These switches have UL, CSA, and CE ratings in one product line. You can choose from non-fusible or fusible versions in 30...600 A sizes. These universal disconnect switches are unique and can be connected for rod or cable operation in the field. With the cable option, you also have the flexibility to mount the switch anywhere in the panel, regardless of where the handle is located.
Also known as: 887172714788, 1494U-J30-CR-M

Specifications

Type: Disconnect Switch, Fusible
Mounting: Panel
Volts DC: 600
Amps: 30
Class: J
Volts AC: 600
Type: Disconnect Switch, Fusible
Volts DC: 600
Class: J
Mounting: Panel
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)