Disconnect Switch, Fusible, 30A, 600VAC, Flange Operated, Class J

Item #: 1043555
Cat #: 1494U-J30-CR-M-PC
UPC: 887172849398
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, Class J Fuse Clips, 30 Amp, 600 Volt AC, Flange Operated, Threaded Rod, 19 Inch Maximum, Painted Metal Handle, Line and Load Lugs Protective Cover

Overview

Disconnect Switch, Fusible, Class J Fuse Clips, 30 Amp, 600 Volt AC, Flange Operated, Threaded Rod, 19 Inch Maximum, Painted Metal Handle, Line and Load Lugs Protective Cover
With an extra level of visual on or off indication of the knife-blade design, Allen-Bradley® Bulletin 1494U universal disconnect switches are unique, offering UL, CSA, and CE ratings in one line. And they can be connected for rod or cable operation. Catalog item 1494U-J30-CR-M-PC from Rockwell Automation® is a cable and rod disconnect kit. It is 600 V and 30 A with type J fuse clips. And it has a threaded rod and protective cover.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 887172849398, 1494U-J30-CR-M-PC

Specifications

Type: Disconnect Switch, Fusible
Poles: 3
Mounting: Flange
Volts DC: 600
Amps: 30
Class: J
Volts AC: 600
Type: Disconnect Switch, Fusible
Mounting: Flange
Amps: 30
Volts AC: 600
Poles: 3
Volts DC: 600
Class: J

Customer Reviews

No reviews for this product
(0)