Disconnect Switch, Fusible, 60A, 600VAC, Flange Operated, Class J

Item #: 979071
Cat #: 1494U-J60-C3-M-PC
UPC: 887172851575
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, Class J Fuse Clips, 60 Amp, 600 Volt AC, Flange Operated, 3 Foot Cable, Non-Metallic Handle, Line and Load Lugs Protective Cover

Overview

Disconnect Switch, Fusible, Class J Fuse Clips, 60 Amp, 600 Volt AC, Flange Operated, 3 Foot Cable, Non-Metallic Handle, Line and Load Lugs Protective Cover
With an extra level of visual on or off indication of the knife-blade design, Allen-Bradley® Bulletin 1494U universal disconnect switches are unique, offering UL, CSA, and CE ratings in one line. And they can be connected for rod or cable operation. Catalog item 1494U-J60-C3-M-PC from Rockwell Automation® is a cable and rod disconnect switch. It is 600 V and 60 A type J fuse clips. And it has a 3 FT cable and protective cover.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 887172851575, 1494U-J60-C3-M-PC

Specifications

Type: Disconnect Switch, Fusible
Poles: 3
Mounting: Flange
Length: 3 ft
Volts DC: 600
Class: J
Volts AC: 600
Amps: 60
Type: Disconnect Switch, Fusible
Mounting: Flange
Volts DC: 600
Volts AC: 600
Poles: 3
Length: 3 ft
Class: J
Amps: 60

Customer Reviews

No reviews for this product
(0)