Cable/Rod Disconnect Kits, 600V , 60A Switch, 60A Type J Fuse Clips, Threaded Rod (15")

Item #: 888464
Cat #: 1494U-J60-CR-M
UPC: 887172714795
Sign In or Register to view pricing and more.
Documents & Guides
Cable and Rod Disconnect Kits, 600 Volt , 60 Amp Switch, 60 Amp Type J Fuse Clips, Threaded Rod (15 Inch Maximum), Painted Metal Handle

Overview

Cable and Rod Disconnect Kits, 600 Volt , 60 Amp Switch, 60 Amp Type J Fuse Clips, Threaded Rod (15 Inch Maximum), Painted Metal Handle
Our Bulletin 1494U Universal Disconnect Switches provide the extra level of visual ON or OFF indication of a knife-blade disconnect design. These switches have UL, CSA, and CE ratings in one product line. You can choose from non-fusible or fusible versions in 30...600 A sizes. These universal disconnect switches are unique and can be connected for rod or cable operation in the field. With the cable option, you also have the flexibility to mount the switch anywhere in the panel, regardless of where the handle is located.
Also known as: 887172714795, 1494U-J60-CR-M

Specifications

Class: J
Amps: 60
Type: Fusible Flange Operated Switches
Class: J
Type: Fusible Flange Operated Switches
Amps: 60

Customer Reviews

No reviews for this product
(0)