This product may not be available in all locations.
Disconnect Switch, Fusible, 60A, 600VAC, Flange Operated, Class J
Item #:
923224
Cat #:
1494U-J60-CR-M-PC
UPC:
887172849596
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, Class J Fuse Clips, 60 Amp, 600 Volt AC, Flange Operated, Threaded Rod, 19 Inch Maximum, Painted Metal Handle, Line and Load Lugs Protective Cover
Overview
Disconnect Switch, Fusible, Class J Fuse Clips, 60 Amp, 600 Volt AC, Flange Operated, Threaded Rod, 19 Inch Maximum, Painted Metal Handle, Line and Load Lugs Protective Cover
With an extra level of visual on or off indication of the knife-blade design, Allen-Bradley® Bulletin 1494U universal disconnect switches are unique, offering UL, CSA, and CE ratings in one line. And they can be connected for rod or cable operation. Catalog item 1494U-J60-CR-M-PC from Rockwell Automation® is a disconnect kit. It is 600 V and 60 A with type J fuse clips. It has a painted metal handle. And it has a threaded rod and protective cover.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 887172849596, 1494U-J60-CR-M-PC
Specifications
Type: | Disconnect Switch, Fusible |
Poles: | 3 |
Mounting: | Flange |
Volts DC: | 600 |
Class: | J |
Volts AC: | 600 |
Amps: | 60 |
Type: | Disconnect Switch, Fusible |
Mounting: | Flange |
Class: | J |
Amps: | 60 |
Poles: | 3 |
Volts DC: | 600 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)