This product may not be available in all locations.
Disconnect Switch, Fused, 30A, 600VAC, 250VDC, Rotary, Class J
Item #:
603444
Cat #:
194R-J30-1753S-PYS1
UPC:
885630862897
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Class J, Rotary, Red/Yellow, Pistol Grip Handle, NEMA 4/4X, 12 Shaft and Tube Guard, Stainless Steel, with Fuse Status Indicator
Overview
Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Class J, Rotary, Red/Yellow, Pistol Grip Handle, NEMA 4/4X, 12 Shaft and Tube Guard, Stainless Steel, with Fuse Status Indicator
Reduce your panel space requirements with 194R fused disconnect switches. Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-J30-1753S-PYS1 from Rockwell Automation® is a 30 A fused disconnect switch (UL class J - CSA HRCI-J). It is kitted. It has three poles and fuse status indication. It is a standard pistol red / yellow handle with a S1 shaft (12 IN).Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630862897, 194R-J30-1753S-PYS1
Specifications
Type: | Disconnect Switch, Fused |
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Color: | Red/Yellow |
Amps: | 30 |
Class: | J |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
Type: | Disconnect Switch, Fused |
Poles: | 3 |
Color: | Red/Yellow |
Class: | J |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
Mounting: | Panel |
Volts DC: | 250 |
Amps: | 30 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)