Disconnect Switch, Fusible, 30A, 600VAC, Flange Operated, Class J

Item #: 853332
Cat #: 1494U-J30-C3-PC-S
UPC: 887172851735
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, Class J Fuse Clips, 30 Amp, 600 Volt AC, Flange Operated, 3 Foot Cable, Stainless Steel Handle, Line and Load Lugs Protective Cover

Overview

Disconnect Switch, Fusible, Class J Fuse Clips, 30 Amp, 600 Volt AC, Flange Operated, 3 Foot Cable, Stainless Steel Handle, Line and Load Lugs Protective Cover
Also known as: 887172851735, 1494U-J30-C3-PC-S

Specifications

Type: Disconnect Switch, Fusible
Poles: 3
Mounting: Flange
Length: 3 ft
Volts DC: 600
Amps: 30
Material: Stainless Steel
Class: J
Volts AC: 600
Type: Disconnect Switch, Fusible
Mounting: Flange
Volts DC: 600
Material: Stainless Steel
Volts AC: 600
Poles: 3
Length: 3 ft
Amps: 30
Class: J

Customer Reviews

No reviews for this product
(0)