Disconnect Switch, 60A, Open, Rotary, Fused, 3-Pole, Class J, UL98

Item #: 549104
Cat #: RDF60J-3-COMP
UPC: 051712402859
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, 60 Amp, Open, Rotary, Fused, 3-Pole, Class J, UL98, Compact, 600 Volt

Overview

Disconnect Switch, 60 Amp, Open, Rotary, Fused, 3-Pole, Class J, UL98, Compact, 600 Volt
Bussmann series enclosed rotary disconnects provide an easy to install solution for providing a switch for power. Enclosed compact circuit protectors (CCP) offer some of the smallest options in the market for increasing protection and panel SCCR, available for 30 A Class CC fuses, and up to 60 A for class CF fuses. Other UL 98 options include up to 1200 A non-fused and up to 800 A Class L fused options. UL 508 load break disconnects for control and disconnecting means for motor applications.
Also known as: 051712402859, RDF60J-3-COMP

Specifications

Poles: 3
Type: Fused, Disconnect
Mounting: DIN Rail
Volts AC: 600
Amps: 60
Poles: 3
Mounting: DIN Rail
Amps: 60
Type: Fused, Disconnect
Volts AC: 600

Customer Reviews

No reviews for this product
(0)