Switch disconnector fuse, TeSys GS, 3P, 100A, fuse type UL, size J

Item #: 571881
Cat #: GS2JU3N
UPC: 785901547686
Sign In or Register to view pricing and more.
Switch disconnector fuse, TeSys GS, 3P, 100A, fuse type UL, size J

Overview

Switch disconnector fuse, TeSys GS, 3P, 100A, fuse type UL, size J
TeSys GS fuse switch-disconnector, 3 poles (3P), 100A/750V, to be used with class J fuse links up to 100A, for motor applications up to 51kW@400V AC-23. To be equipped with an external front side mounting operating handle GS2AH (several models available). It provides screw terminals with 3P terminal shrouds, high short circuit current rating 200kA@600V. Add-on auxiliary contact modules, front mounting GS1AM (early-break and position signaling), side mounting GS1AN (position signaling) can complete the assembly (to be ordered separately). UL/CSA certified, Green Premium compliant (RoHS/REACh).
Also known as: 785901547686, GS2JU3N

Specifications

Type: Disconnect Switch, Fused
Volts DC: 250
Amps: 100
Volts AC: 600
Standards: California Proposition 65
Type: Disconnect Switch, Fused
Amps: 100
Standards: California Proposition 65
Volts DC: 250
Volts AC: 600

Customer Reviews

No reviews for this product
(0)