A-B 194L-E16-2255 194L Load Switch

Item #: 1202167
Cat #: 194L-E16-2255
UPC: 662072559741
Sign In or Register to view pricing and more.
Documents & Guides
ALB 194L-E16-2255 16 A 194L L

Overview

ALB 194L-E16-2255 16 A 194L L
IEC Control and Load Switch, Changeover 1-2 45°, 16 Amp, 5 Poles, Available as Custom Order , Front / Door
Also known as: 662072559741, 194L-E16-2255

Specifications

Type: Load Switch
Type: Load Switch

Customer Reviews

No reviews for this product
(0)