Disconnect Switch, Type 1, 3R, 12, 30A, 600VAC, 250VDC

Item #: 51517
Cat #: 1494F-N30
UPC: 781180126871
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fixed Depth, Flange Mount, 30 Amp, 600 Volt AC, 250 Volt DC, for Type 1, 3R, and 12 Enclosures, Fusible or Non-Fusible

Overview

Disconnect Switch, Fixed Depth, Flange Mount, 30 Amp, 600 Volt AC, 250 Volt DC, for Type 1, 3R, and 12 Enclosures, Fusible or Non-Fusible
Allen-Bradley® Bulletin 1494F is a line of NEMA disconnect switches that meet industrial requirements for dependable disconnecting means. Catalog item 1494F-N30 from Rockwell Automation® is a 30 A, fixed depth, flange-mount disconnect switch. It is fusible or non-fusible. And it is for type 1, 3R, or 12 enclosures. Fuse clips and adapter plates are sold separetely.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180126871, 1494F-N30

Specifications

Type: Disconnect Switch, Mechanism
Poles: 3
Volts DC: 250
Family / Style: 1494F
Amps: 30
Volts AC: 600
Type: Disconnect Switch, Mechanism
Volts DC: 250
Amps: 30
Poles: 3
Family / Style: 1494F
Volts AC: 600

Customer Reviews

No reviews for this product
(0)