Disconnect Switch, Non-Fused, 60A, 600VAC, Rod or Cable Operated

Item #: 777757
Cat #: 1494U-D60
UPC: 885630945842
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Non-Fused, 60 Amp, 600 Volt AC, Rod or Cable Operated

Overview

Disconnect Switch, Non-Fused, 60 Amp, 600 Volt AC, Rod or Cable Operated
With an extra level of visual on or off indication of the knife-blade design, Allen-Bradley® Bulletin 1494U universal disconnect switches are unique, offering UL, CSA, and CE ratings in one line. Catalog item 1494U-D60 from Rockwell Automation® is a 60 A switch and mechanism with a visible blade. It is a universal mechanism.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630945842, 1494U-D60

Specifications

Type: Disconnect Switch
Mounting: Panel
Poles: 3
Volts DC: 600
Volts AC: 600
Amps: 60
Type: Disconnect Switch
Poles: 3
Volts AC: 600
Mounting: Panel
Volts DC: 600
Amps: 60

Customer Reviews

No reviews for this product
(0)