This product may not be available in all locations.
Disconnect Switch, Non-Fused, 3P, 2-Position, 25A, 690VAC
Item #:
35302
Cat #:
194E-A25-1753
UPC:
662468621847
Sign In or Register to view pricing and more.
Documents & Guides
Switch, Disconnect, Non-Fused, 25 Amp, 690 Volt AC, 3-Pole, 2 Position, Body and Shaft, Base/DIN Rail Mount
Overview
Switch, Disconnect, Non-Fused, 25 Amp, 690 Volt AC, 3-Pole, 2 Position, Body and Shaft, Base/DIN Rail Mount
Our Bulletin 194E Load Switches are designed for use as local motor isolation and disconnect switch applications. Our switches are available in 3- and 6-pole versions with add-on additional poles, grounding and neutral terminals and auxiliary contacts. These switches share the same operating handles as the Bulletin 194L Control and Load Switches.
Also known as: 662468621847, 194E-A25-1753
Specifications
Type: | Disconnect Switch, Open |
Volts AC: | 690 |
Poles: | 3 |
Mounting: | DIN Rail |
Amps: | 25 |
Type: | Disconnect Switch, Open |
Poles: | 3 |
Amps: | 25 |
Volts AC: | 690 |
Mounting: | DIN Rail |
Customer Reviews
No reviews for this product
(0)