Disconnect Switch, Non-Fused , 100A, 3P, Base/DIN Rail Mount

Item #: 908341
Cat #: OT100F3/B25
UPC: 888614107816
Sign In or Register to view pricing and more.
Documents & Guides
Non-Fused Disconnect Switch, 100 Amp, Base and DIN Rail Mounted, 3-Pole AC, UL 98, For use with 6 mm Shafts and Handles, Integral Lug Kit Included, Bulk Pack of 25

Overview

Non-Fused Disconnect Switch, 100 Amp, Base and DIN Rail Mounted, 3-Pole AC, UL 98, For use with 6 mm Shafts and Handles, Integral Lug Kit Included, Bulk Pack of 25
Also known as: 888614107816, OT100F3/B25

Specifications

Phase: 3
Poles: 3
Type: Fused, Disconnect-Non
Mounting: Base, DIN Rail
Amps: 100
Phase: 3
Type: Fused, Disconnect-Non
Amps: 100
Poles: 3
Mounting: Base, DIN Rail

Customer Reviews

No reviews for this product
(0)