This product may not be available in all locations.
Disconnect Switch, 3P, 2-Position, 16A, 690VAC, Red/Yellow Knob
Item #:
37552
Cat #:
194E-E16-1753-4N
UPC:
611320707168
Sign In or Register to view pricing and more.
Documents & Guides
Switch, Disconnect, Non-Fused, 16 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Red/Yellow Knob, Front Mount
Overview
Switch, Disconnect, Non-Fused, 16 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Red/Yellow Knob, Front Mount
Our Bulletin 194E Load Switches are designed for use as local motor isolation and disconnect switch applications. Our switches are available in 3- and 6-pole versions with add-on additional poles, grounding and neutral terminals and auxiliary contacts. These switches share the same operating handles as the Bulletin 194L Control and Load Switches.
Also known as: 611320707168, 194E-E16-1753-4N
Specifications
Type: | Disconnect Switch, Open |
Volts AC: | 690 |
Poles: | 3 |
Mounting: | Door, Front |
Color: | Red/Yellow |
Amps: | 16 |
Family / Style: | 194E |
Type: | Disconnect Switch, Open |
Poles: | 3 |
Color: | Red/Yellow |
Family / Style: | 194E |
Volts AC: | 690 |
Mounting: | Door, Front |
Amps: | 16 |
Customer Reviews
No reviews for this product
(0)