Disconnect Switch, Non-Fused, 3P, 2-Position, 16A, 690VAC

Item #: 37912
Cat #: 194E-E16-1753
UPC: 611320706949
Sign In or Register to view pricing and more.
Documents & Guides
Switch, Disconnect, Non-Fused, 16 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Front Mount

Overview

Switch, Disconnect, Non-Fused, 16 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Front Mount
Also known as: 611320706949, 194E-E16-1753

Specifications

Type: Disconnect Switch, Open
Volts AC: 690
Poles: 3
Mounting: Door, Front
Amps: 16
Family / Style: 194E
Type: Disconnect Switch, Open
Poles: 3
Amps: 16
Volts AC: 690
Mounting: Door, Front
Family / Style: 194E

Customer Reviews

No reviews for this product
(0)