This product may not be available in all locations.
Disconnect Switch, 3P, 2-Position, 63A, 690VAC, Red/Yellow Knob
Item #:
33821
Cat #:
194E-E63-1753-6N
UPC:
662468863315
Sign In or Register to view pricing and more.
Documents & Guides
Switch, Disconnect, Non-Fused, 63 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Red/Yellow Knob, Front Mount
Overview
Switch, Disconnect, Non-Fused, 63 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Red/Yellow Knob, Front Mount
Also known as: 662468863315, 194E-E63-1753-6N
Specifications
Type: | Disconnect Switch, Open |
Volts AC: | 690 |
Poles: | 3 |
Amps: | 63 |
Mounting: | Door, Front |
Color: | Red/Yellow |
Family / Style: | 194E |
Type: | Disconnect Switch, Open |
Poles: | 3 |
Mounting: | Door, Front |
Family / Style: | 194E |
Volts AC: | 690 |
Amps: | 63 |
Color: | Red/Yellow |
Customer Reviews
No reviews for this product
(0)