This product may not be available in all locations.
Load Switch, Front/Door Mount, 32A, 2 Position, Step Switch, 3P
Item #:
38020
Cat #:
194L-E32-1753
UPC:
611320922677
Sign In or Register to view pricing and more.
Documents & Guides
Load Switch, Front/Door Mount, 32 Amp, 690 Volt AC, 2 Position, 90 Degree, Step Switch, 3-Pole, No Handle
Overview
Load Switch, Front/Door Mount, 32 Amp, 690 Volt AC, 2 Position, 90 Degree, Step Switch, 3-Pole, No Handle
Also known as: 611320922677, 194L-E32-1753
Specifications
Volts AC: | 690 |
Poles: | 3 |
Mounting: | Door, Front |
Amps: | 32 |
Type: | Non-Fusible, Step Switch |
Volts AC: | 690 |
Mounting: | Door, Front |
Type: | Non-Fusible, Step Switch |
Poles: | 3 |
Amps: | 32 |
Customer Reviews
No reviews for this product
(0)