194U 30A Front Mount Disconnect

Item #: 1242974
Cat #: 194U-E30-1753
UPC: 889508479163
Sign In or Register to view pricing and more.
Documents & Guides
ALB 194U-E30-1753 194U 30A FR

Overview

ALB 194U-E30-1753 194U 30A FR
Designed for global applications, Allen-Bradley® Bulletin 194U rotary disconnect switches provide main disconnecting means for your panel in a compact footprint. And you can use your own fuse blocks. Catalog item 194U-E30-1753 from Rockwell Automation® is a 194U 30 A front mount disconnect.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 889508479163, 194U-E30-1753

Specifications

Type: Non-Fusible Door Mount Switches
Family / Style: 194U
Type: Non-Fusible Door Mount Switches
Family / Style: 194U

Customer Reviews

No reviews for this product
(0)