TeSys Vario - emergency stop switch disconnector - 32 A - on door

Item #: 371422
Cat #: VCF1
UPC: 785901728184
Sign In or Register to view pricing and more.
TeSys Vario - emergency stop switch disconnector - 32 A - on door

Overview

TeSys Vario - emergency stop switch disconnector - 32 A - on door
VCF1 is a 3-pole TeSys Vario switch-disconnector from Schneider Electric for emergency stop switching in motor applications 11KW@400V AC-23. Door mounting with 4 screw fixing, it provides a red & yellow operator with IP65 protection. VCF1 is a 3-pole TeSys Vario switch-disconnector from Schneider Electric for main and emergency stop switching in motor applications 11KW@400V AC-23. It consists of a V1 Vario switch body and a padlockable red & yellow operator to be mounted on door with 4 screws fixing. It ensures an IP65 protection to the mounting. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach). Vario 3-pole rotary switch disconnector for door mounting. Composed with a switch body V1 and a red & yellow operator, for emergency stop, padlockable. Ensures an IP65 protection to the mounting. Rated for 690V AC operation, DC operation is permitted until 250V, performance depending on the number of contacts in series. Possible attachment of 4 add-on poles (2 in each side) , main (VZ1), neutral (VZ11), earthing (VZ14), auxiliary (VZ7, VZ20).
Also known as: 785901728184, VCF1

Specifications

Type: Disconnect Switch, Complete
Poles: 3
Mounting: Door
IP/NEMA Rating: NEMA 1, NEMA 12
Phase: 1
Color: Red/Yellow
Amps: 20
Volts AC: 600
Standards: California Proposition 65
Type: Disconnect Switch, Complete
Mounting: Door
Phase: 1
Amps: 20
Standards: California Proposition 65
Poles: 3
IP/NEMA Rating: NEMA 1, NEMA 12
Color: Red/Yellow
Volts AC: 600

Customer Reviews

No reviews for this product
(0)