This product may not be available in all locations.
1
more
TeSys Vario - emergency stop switch disconnector - 80 A - on door
Item #:
198184
Cat #:
VCF4
UPC:
785901171010
Sign In or Register to view pricing and more.
Documents & Guides
TeSys Vario - emergency stop switch disconnector - 80 A - on door
Overview
TeSys Vario - emergency stop switch disconnector - 80 A - on door
VCF4 is a 3-pole TeSys Vario switch-disconnector from Schneider Electric for emergency stop switching in motor applications 30kW@400V AC-23. Door mounting with 4 screw fixing, it provides a red & yellow operator with IP65 protection. VCF4 is a 3-pole TeSys Vario switch-disconnector from Schneider Electric for main and emergency stop switching in motor applications 30kW@400V AC-23. It consists of a V4 Vario switch body and a padlockable red & yellow operator to be mounted on door with 4 screws fixing. It ensures an IP65 protection to the mounting. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach). Vario 3-pole rotary switch disconnector for door mounting. Composed with a switch body V4 and a red & yellow operator, for emergency stop, padlockable. Ensures an IP65 protection to the mounting. Rated for 690V AC operation, DC operation is permitted until 250V, performance depending on the number of contacts in series. Possible attachment of 4 add-on poles (2 in each side) , main (VZ4), neutral (VZ12), earthing (VZ15), auxiliary (VZ7, VZ20).
Also known as: 785901171010, VCF4
Specifications
IP/NEMA Rating: | IP65, IP20 |
Size: | 60 x 60 mm |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP65, IP20 |
Standards: | California Proposition 65 |
Size: | 60 x 60 mm |
Customer Reviews
No reviews for this product
(0)