Door Mount Non-Fusible Disconnect Switches
264 Found
Allen-Bradley
Disconnect Switch, 3P, 2-Position, 32A, 690VAC, Red/Yellow Knob
Item #: 33916
CAT #: 194E-E32-1753-6N
UPC: 662468863278
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, 3P, 2-Position, 25A, 690VAC, Red/Yellow Knob
Item #: 34004
CAT #: 194E-E25-1753-6N
UPC: 662468863254
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Non-Fused, 3P, 2-Position, 32A, 690VAC
Item #: 41077
CAT #: 194E-E32-1753
UPC: 662072554197
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Non-Fused, 3P, 2-Position, 25A, 690VAC
Item #: 35237
CAT #: 194E-E25-1753
UPC: 662468621861
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, 3P, 2-Position, 16A, 690VAC, Red/Yellow Knob
Item #: 37552
CAT #: 194E-E16-1753-4N
UPC: 611320707168
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Non-Fused, 3P, 2-Position, 16A, 690VAC
Item #: 37912
CAT #: 194E-E16-1753
UPC: 611320706949
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Non-Fused, 3P, 2-Position, 63A, 690VAC
Item #: 40991
CAT #: 194E-E63-1753
UPC: 662072554234
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, 3P, 2-Position, 63A, 690VAC, Red/Yellow Knob
Item #: 33821
CAT #: 194E-E63-1753-6N
UPC: 662468863315
Sign In or Register to view pricing and more.
Allen-Bradley
194U 30A Front Mount Disconnect
Item #: 1242974
CAT #: 194U-E30-1753
UPC: 889508479163
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, 3P, 2-Position, 40A, 690VAC, Red/Yellow Knob
Item #: 33865
CAT #: 194E-E40-1753-6N
UPC: 662468863292
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Open, 25A, 690VAC, 3P, Door/Front Mount
Item #: 39611
CAT #: 194L-E25-1753
UPC: 662072563632
Sign In or Register to view pricing and more.
Allen-Bradley
194L Control and Load Switch, 20 A, 4 Poles, Off-On 90 deg, Open, F
Item #: 83679
CAT #: 194L-E20-1754
UPC: 662072561638
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Open, 20A, 690VAC, 2P, Door/Front Mount
Item #: 38863
CAT #: 194L-E20-1752
UPC: 662072561614
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Non-Fused, 3P, 2-Position, 100A, 690VAC
Item #: 35212
CAT #: 194E-E100-1753
UPC: 662468621878
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Non-Fused, 3P, 2-Position, 40A, 690VAC
Item #: 41031
CAT #: 194E-E40-1753
UPC: 662072554210
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Open, 20A, 690VAC, 3P, Door/Front Mount
Item #: 38839
CAT #: 194L-E20-1753
UPC: 662072561621
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, 3P, 2-Position, 32A, 690VAC, Red/Yellow Knob
Switch, Disconnect, Non-Fused, 32 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Red/Yellow Knob, Front Mount
Item #: 33916
CAT #: 194E-E32-1753-6N
UPC: 662468863278
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, 3P, 2-Position, 25A, 690VAC, Red/Yellow Knob
Switch, Disconnect, Non-Fused, 25 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Red/Yellow Knob, Front Mount
Item #: 34004
CAT #: 194E-E25-1753-6N
UPC: 662468863254
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Non-Fused, 3P, 2-Position, 32A, 690VAC
Switch, Disconnect, Non-Fused, 32 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Front Mount
Item #: 41077
CAT #: 194E-E32-1753
UPC: 662072554197
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Non-Fused, 3P, 2-Position, 25A, 690VAC
Switch, Disconnect, Non-Fused, 25 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Front Mount
Item #: 35237
CAT #: 194E-E25-1753
UPC: 662468621861
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, 3P, 2-Position, 16A, 690VAC, Red/Yellow Knob
Switch, Disconnect, Non-Fused, 16 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Red/Yellow Knob, Front Mount
Item #: 37552
CAT #: 194E-E16-1753-4N
UPC: 611320707168
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Non-Fused, 3P, 2-Position, 16A, 690VAC
Switch, Disconnect, Non-Fused, 16 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Front Mount
Item #: 37912
CAT #: 194E-E16-1753
UPC: 611320706949
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Non-Fused, 3P, 2-Position, 63A, 690VAC
Switch, Disconnect, Non-Fused, 63 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Front Mount
Item #: 40991
CAT #: 194E-E63-1753
UPC: 662072554234
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, 3P, 2-Position, 63A, 690VAC, Red/Yellow Knob
Switch, Disconnect, Non-Fused, 63 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Red/Yellow Knob, Front Mount
Item #: 33821
CAT #: 194E-E63-1753-6N
UPC: 662468863315
Sign In or Register to view pricing and more.
Allen-Bradley
194U 30A Front Mount Disconnect
ALB 194U-E30-1753 194U 30A FR
Item #: 1242974
CAT #: 194U-E30-1753
UPC: 889508479163
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, 3P, 2-Position, 40A, 690VAC, Red/Yellow Knob
Switch, Disconnect, Non-Fused, 40 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Red/Yellow Knob, Front Mount
Item #: 33865
CAT #: 194E-E40-1753-6N
UPC: 662468863292
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Open, 25A, 690VAC, 3P, Door/Front Mount
Switch, Disconnect, Open, 25 Amp, 690 Volt AC, 3-Pole, Body and Shaft, Door/Front Mount
Item #: 39611
CAT #: 194L-E25-1753
UPC: 662072563632
Sign In or Register to view pricing and more.
Allen-Bradley
194L Control and Load Switch, 20 A, 4 Poles, Off-On 90 deg, Open, F
194L Control and Load Switch, 20 A, 4 Poles, Off-On 90 deg, Open, Front/Door, Select Actr separately
Item #: 83679
CAT #: 194L-E20-1754
UPC: 662072561638
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Open, 20A, 690VAC, 2P, Door/Front Mount
Switch, Disconnect, Open, 20 Amp, 690 Volt AC, 2 Pole, Body and Shaft, Door/Front Mount
Item #: 38863
CAT #: 194L-E20-1752
UPC: 662072561614
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Non-Fused, 3P, 2-Position, 100A, 690VAC
Switch, Disconnect, Non-Fused, 100 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Front Mount
Item #: 35212
CAT #: 194E-E100-1753
UPC: 662468621878
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Non-Fused, 3P, 2-Position, 40A, 690VAC
Switch, Disconnect, Non-Fused, 40 Amp, 690 Volt AC, 3-Pole, 2 Position, Body and Shaft, Front Mount
Item #: 41031
CAT #: 194E-E40-1753
UPC: 662072554210
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Open, 20A, 690VAC, 3P, Door/Front Mount
Switch, Disconnect, Open, 20 Amp, 690 Volt AC, 3 Pole, Body and Shaft, Door/Front Mount
Item #: 38839
CAT #: 194L-E20-1753
UPC: 662072561621
Sign In or Register to view pricing and more.