Disconnect Switch, Enclosure, for 20-30A, Twist-Lock Receptacle

Item #: 16059
Cat #: HBLMITL
UPC: 783585176802
Sign In or Register to view pricing and more.
Disconnect Switch, Enclosure, for 20 - 30 Amp, Twist-Lock Receptacle

Overview

Disconnect Switch, Enclosure, for 20 - 30 Amp, Twist-Lock Receptacle
The Hubbell HUBHBLMITL Switched Twist-Lock Interlok is an ufused interlock for a watertight safety-shroud that virtually elimnates a possible circuit making or breaking while under load. The molded valox body resists abuse, corrosion and enhances safety.
Also known as: 783585176802, HBLMITL

Specifications

Mounting: Device
Color: Gray
Amps: 20, 30
Type: Disconnect Enclosure
Material: PBT Plastic
Mounting: Device
Amps: 20, 30
Material: PBT Plastic
Color: Gray
Type: Disconnect Enclosure

Customer Reviews

No reviews for this product
(0)