3 Pole, 30A 600V AC, Disconnect Switch, NEMA 1 Aluminum Housing

Item #: 21377
Cat #: HBL1379D
UPC: 783585202617
Sign In or Register to view pricing and more.
Documents & Guides
HUBW 30A 600V 3P DISC SW

Overview

HUBW 30A 600V 3P DISC SW
Hubbell HUBHBL1379D motor disconnects features an optional Side Guard for close wall applications that allows the switch to be locked in the off position. The thermoset body provides resistance to electrical arc tracking.
Also known as: 783585202617, HBL1379D

Specifications

Mounting: Screw
Mounting: Screw

Customer Reviews

No reviews for this product
(0)