This product may not be available in all locations.
Enclosed switch disconnector,TeSys Control,for ON/emergency stop,20A,conforming UL/CSA standard
Item #:
276001
Cat #:
VC1GUN
UPC:
785901618454
Sign In or Register to view pricing and more.
Documents & Guides
Enclosed switch disconnector,TeSys Control,for ON/emergency stop,20A,conforming UL/CSA standard
Overview
Enclosed switch disconnector,TeSys Control,for ON/emergency stop,20A,conforming UL/CSA standard
VC1GUN is a 3-pole TeSys Vario enclosed switch-disconnector from Schneider Electric for emergency stop switching in motor applications 10HP@600V. It provides an IP65 / NEMA type 12 enclosure, V1 Vario switch disconnector and red & yellow operator. VC1GUN is a 3-pole TeSys Vario enclosed switch-disconnector from Schneider Electric for main and emergency stop switching in motor applications 10HP@600V. It includes a V1 Vario switch disconnector rated 20A conforming UL/CSA. It provides an IP65 / NEMA type 12 enclosure with a red & yellow operator. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC) and Green Premium compliant (RoHs/Reach). Enclosed switch disconnector including a 3-pole switch-disconnector Vario V1 model. Conforming to IEC (IEC 60947-4-1, IEC 60204) and UL/CSA (UL 508 and CSA 22.2 n° 14). NEMA type 12 enclosure rating, IP65 protection degree, sealable. Operating red handle for emergency stop, padlockable. Connections directly on the screw clamp terminals of the switch. Possible attachment of 2 add-on poles to the switch body , main (VZ1), neutral (VZ11), earthing (VZ14), auxiliary (VZ7, VZ20).
Also known as: 785901618454, VC1GUN
Specifications
Volts AC: | 690 |
Poles: | 3 |
Amps: | 32, 20 |
Type: | Enclosed, Disconnect Swith, Rotary Handle |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1, NEMA 12 |
Phase: | 1 |
Color: | Red/Yellow |
Standards: | California Proposition 65 |
Volts AC: | 690 |
Amps: | 32, 20 |
Mounting: | Surface |
Phase: | 1 |
Standards: | California Proposition 65 |
Poles: | 3 |
Type: | Enclosed, Disconnect Swith, Rotary Handle |
IP/NEMA Rating: | NEMA 1, NEMA 12 |
Color: | Red/Yellow |
Customer Reviews
No reviews for this product
(0)