Disconnect Switch, TeSys LK, Non-Fusible, 200A, 600V, HP Rated, 3P, Rotary Handle, 200kA

Item #: 780434
Cat #: LK4MU3N
UPC: 785901546306
Sign In or Register to view pricing and more.
Disconnect Switch, TeSys LK, Non-Fusible, 200 Amp, 600 Volt, Horse Power Rated, 3-Pole, Rotary Handle, 200kA SCCR

Overview

Disconnect Switch, TeSys LK, Non-Fusible, 200 Amp, 600 Volt, Horse Power Rated, 3-Pole, Rotary Handle, 200kA SCCR
TeSys LK4 non fusible disconnect switches are compact or standard sized switches that break and make power circuits, on and off loads, and provide safety isolation. This 3 pole non fusible disconnect switch has a 200 ampere rating. It can be used in applications up to 600 VAC or VDC. This nonfusible disconnect switch has a 75 HP rating at 240 VAC, a 150 HP rating at 480 VAC, a 200 HP rating at 600 VAC, a 15 HP rating at 125 VDC and a 15 HP rating at 240 VDC. This disconnect switch is operated with a rotary handle. This 200A disconnect switch has a 200kA short circuit current rating (SCCR) when used with Type J fuses. Each terminal has a lug that will accept one 6 AWG to 300 kcmil copper or aluminum wire. The disconnect switch is 6.30 inches tall, 7.09 inches wide and 3.72 inches deep. TeSys LK his motor circuit protector is UL Listed and CSA certified.
Also known as: 785901546306, LK4MU3N

Specifications

Type: Disconnect Switch, Non-Fusible, Rotary Handle
Amps: 200
Phase: 3
Poles: 3
Volts DC: 250
Volts AC Control: 600
Standards: California Proposition 65
Type: Disconnect Switch, Non-Fusible, Rotary Handle
Phase: 3
Volts DC: 250
Standards: California Proposition 65
Amps: 200
Poles: 3
Volts AC Control: 600

Customer Reviews

No reviews for this product
(0)