TeSys Vario - emergency stop switch disconnector - 40 A - back of enclosure

Item #: 24596
Cat #: VCCD2
UPC: 785901303138
Sign In or Register to view pricing and more.
TeSys Vario - emergency stop switch disconnector - 40 A - back of enclosure

Overview

TeSys Vario - emergency stop switch disconnector - 40 A - back of enclosure
VCCD2 is a 3-pole TeSys Vario switch-disconnector from Schneider Electric. Rated 40A 690V, it is used for main and emergency stop switching in motor applications up to 15kW@400V AC-23. Composed of a V2 switch body, extension shaft, red padlockable handle, and a yellow 60x60mm front plate. For enclosure back mounting, with a central fixing handle, it ensures IP65 to the mounting. Available worldwide, multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHs/Reach). Possible distance between back of enclosure and door 300-330mm. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Also known as: 785901303138, VCCD2

Specifications

Type: Disconnect Switch, Complete
Volts AC: 690
Poles: 3
IP/NEMA Rating: NEMA 1, NEMA 12
Phase: 1
Mounting: 1-Hole
Color: Red/Yellow
Amps: 25, 40
Standards: California Proposition 65
Type: Disconnect Switch, Complete
Poles: 3
Phase: 1
Color: Red/Yellow
Standards: California Proposition 65
Volts AC: 690
IP/NEMA Rating: NEMA 1, NEMA 12
Mounting: 1-Hole
Amps: 25, 40

Customer Reviews

No reviews for this product
(0)