TeSys Vario - emergency stop switch disconnector - 63 A - back of enclosure

Item #: 24968
Cat #: VCCF3
UPC: 785901194002
Sign In or Register to view pricing and more.
TeSys Vario - emergency stop switch disconnector - 63 A - back of enclosure

Overview

TeSys Vario - emergency stop switch disconnector - 63 A - back of enclosure
VCCF3 is a 3-pole TeSys Vario switch-disconnector from Schneider Electric. Rated 63A 690V, it is used for main and emergency stop switching in motor applications up to 22kW@400V AC-23. Composed of a V3 switch body, extension shaft, red padlockable handle, and a yellow 60x60mm front plate. For enclosure back mounting, with a 4 screw fixing handle, it ensures IP65 to the mounting. Available worldwide, multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHs/Reach). Possible distance between back of enclosure and door 300-320mm. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Also known as: 785901194002, VCCF3

Specifications

Mounting: Panel
Poles: 3
Amps: 45
Color: Red/Yellow
Volts AC: 600
Type: Non-Fused, Kitted
Standards: California Proposition 65
Mounting: Panel
Amps: 45
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Color: Red/Yellow
Type: Non-Fused, Kitted

Customer Reviews

No reviews for this product
(0)