This product may not be available in all locations.
Disconnect Switch, Non-Fused, 30A, 600VAC, Rod or Cable Operated
Item #:
788538
Cat #:
1494U-D30
UPC:
885630945859
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Non-Fused, 30 Amp, 600 Volt AC, Rod or Cable Operated
Overview
Disconnect Switch, Non-Fused, 30 Amp, 600 Volt AC, Rod or Cable Operated
With an extra level of visual on or off indication of the knife-blade design, Allen-Bradley® Bulletin 1494U universal disconnect switches are unique, offering UL, CSA, and CE ratings in one line. Catalog item 1494U-D30 from Rockwell Automation® is a 30 A switch and mechanism with a visible blade. It is a universal mechanism.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630945859, 1494U-D30
Specifications
Type: | Disconnect Switch |
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 600 |
Amps: | 30 |
Volts AC: | 600 |
Type: | Disconnect Switch |
Poles: | 3 |
Amps: | 30 |
Mounting: | Panel |
Volts DC: | 600 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)