Non-Fusible Disconnect Switches
1,181 Found
Allen-Bradley
Disconnect Switch, Non Fusible, 30A, 600VAC, 250VDC, 3P
Item #: 41098
CAT #: 194R-N30-1753
UPC: 781180761300
Sign In or Register to view pricing and more.
Allen-Bradley
194U 30A Base /DIN Mount Disconnect
Item #: 1222519
CAT #: 194U-A30-1753
UPC: 889508479040
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, 3P, 2-Position, 32A, 690VAC, Red/Yellow Knob
Item #: 33916
CAT #: 194E-E32-1753-6N
UPC: 662468863278
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, 3P, 2-Position, 25A, 690VAC, Red/Yellow Knob
Item #: 34004
CAT #: 194E-E25-1753-6N
UPC: 662468863254
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Non-Fused Disconnect, 60 Amp, 3-Pole
Item #: 16287
CAT #: HBLDS6AC
UPC: 783585430737
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Non-Fused, 3P, 2-Position, 32A, 690VAC
Item #: 5419
CAT #: 194E-A32-1753
UPC: 662072554357
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Non-Fused, 3P, 2-Position, 32A, 690VAC
Item #: 41077
CAT #: 194E-E32-1753
UPC: 662072554197
Sign In or Register to view pricing and more.
ABB
Disconnect switch, Non-Fused, 40A, 3P, 600VAC, Front Operated
Item #: 208352
CAT #: OT40F3
UPC: 804325415538
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Non-Fused, 3P, 2-Position, 25A, 690VAC
Item #: 35237
CAT #: 194E-E25-1753
UPC: 662468621861
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Non-Fused, 3P, 2-Position, 25A, 690VAC
Item #: 35302
CAT #: 194E-A25-1753
UPC: 662468621847
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Non-Fused, 3P, 2-Position, 16A, 690VAC
Item #: 37973
CAT #: 194E-A16-1753
UPC: 611320706932
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Non-Fuse, 30A, 600VAC, 250VDC, NEMA 4/4X
Item #: 441337
CAT #: 194R-CN30-1753-PB
UPC: 885630095561
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, 3P, 2-Position, 16A, 690VAC, Red/Yellow Knob
Item #: 37552
CAT #: 194E-E16-1753-4N
UPC: 611320707168
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Non Fusible, 60A, 600VAC, 250VDC, 3P
Item #: 13058
CAT #: 194R-N60-1753
UPC: 781180761331
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Non-Fused, 30A, 600VAC, Rod or Cable Operated
Item #: 788538
CAT #: 1494U-D30
UPC: 885630945859
Sign In or Register to view pricing and more.
Allen-Bradley
194U 60A Base /DIN Mount Disconnect
Item #: 1222520
CAT #: 194U-A60-1753
UPC: 889508479057
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Non Fusible, 30A, 600VAC, 250VDC, 3P
Disconnect Switch, Non-Fusible, 30 Amp, 600 Volt AC, 250 Volt DC, IP20, Rotary
Item #: 41098
CAT #: 194R-N30-1753
UPC: 781180761300
Sign In or Register to view pricing and more.
Allen-Bradley
194U 30A Base /DIN Mount Disconnect
ALB 194U-A30-1753 194U 30A BA
Item #: 1222519
CAT #: 194U-A30-1753
UPC: 889508479040
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, 3P, 2-Position, 32A, 690VAC, Red/Yellow Knob
Switch, Disconnect, Non-Fused, 32 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Red/Yellow Knob, Front Mount
Item #: 33916
CAT #: 194E-E32-1753-6N
UPC: 662468863278
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, 3P, 2-Position, 25A, 690VAC, Red/Yellow Knob
Switch, Disconnect, Non-Fused, 25 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Red/Yellow Knob, Front Mount
Item #: 34004
CAT #: 194E-E25-1753-6N
UPC: 662468863254
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Non-Fused Disconnect, 60 Amp, 3-Pole
Non-Fused Disconnect Switch. 60 Amp. 3-Pole, NEMA 4/4X.
Item #: 16287
CAT #: HBLDS6AC
UPC: 783585430737
Category:
Enclosed Non-Fusible Disconnect Switches
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Non-Fused, 3P, 2-Position, 32A, 690VAC
Switch, Disconnect, Non-Fused, 32 Amp, 690 Volt AC, 3-Pole, 2 Position, Body and Shaft, Base/DIN Rail Mount
Item #: 5419
CAT #: 194E-A32-1753
UPC: 662072554357
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Non-Fused, 3P, 2-Position, 32A, 690VAC
Switch, Disconnect, Non-Fused, 32 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Front Mount
Item #: 41077
CAT #: 194E-E32-1753
UPC: 662072554197
Sign In or Register to view pricing and more.
ABB
Disconnect switch, Non-Fused, 40A, 3P, 600VAC, Front Operated
Non-Fused Disconnect Switch. 40 Amp. Base and DIN Rail Mounted. 3-Pole AC. UL 508. For use with 6 mm Shafts and Handles. Integral Lug Kit Included.
Item #: 208352
CAT #: OT40F3
UPC: 804325415538
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Non-Fused, 3P, 2-Position, 25A, 690VAC
Switch, Disconnect, Non-Fused, 25 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Front Mount
Item #: 35237
CAT #: 194E-E25-1753
UPC: 662468621861
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Non-Fused, 3P, 2-Position, 25A, 690VAC
Switch, Disconnect, Non-Fused, 25 Amp, 690 Volt AC, 3-Pole, 2 Position, Body and Shaft, Base/DIN Rail Mount
Item #: 35302
CAT #: 194E-A25-1753
UPC: 662468621847
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Non-Fused, 3P, 2-Position, 16A, 690VAC
Switch, Disconnect, Non-Fused, 16 Amp, 690 Volt AC, 3-Pole, 2 Position, Body and Shaft, Base/DIN Rail Mount
Item #: 37973
CAT #: 194E-A16-1753
UPC: 611320706932
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Non-Fuse, 30A, 600VAC, 250VDC, NEMA 4/4X
Disconnect Switch, Non-Fuse, 30 Amp, 600 Volt AC, 250 Volt DC, NEMA 4/4X, Black Handle
Item #: 441337
CAT #: 194R-CN30-1753-PB
UPC: 885630095561
Category:
Enclosed Non-Fusible Disconnect Switches
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, 3P, 2-Position, 16A, 690VAC, Red/Yellow Knob
Switch, Disconnect, Non-Fused, 16 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Red/Yellow Knob, Front Mount
Item #: 37552
CAT #: 194E-E16-1753-4N
UPC: 611320707168
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Non Fusible, 60A, 600VAC, 250VDC, 3P
Disconnect Switch, Non-Fusible, 60 Amp, 600 Volt AC, 250 Volt DC, IP20, Rotary
Item #: 13058
CAT #: 194R-N60-1753
UPC: 781180761331
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Non-Fused, 30A, 600VAC, Rod or Cable Operated
Disconnect Switch, Non-Fused, 30 Amp, 600 Volt AC, Rod or Cable Operated
Item #: 788538
CAT #: 1494U-D30
UPC: 885630945859
Sign In or Register to view pricing and more.
Allen-Bradley
194U 60A Base /DIN Mount Disconnect
ALB 194U-A60-1753 194U 60A BA
Item #: 1222520
CAT #: 194U-A60-1753
UPC: 889508479057
Sign In or Register to view pricing and more.