Disconnect Switches
2,958 Found
Allen-Bradley
Operating Handle, Red/Yellow, Padlockable, for 194R up to 60A
Item #: 382206
CAT #: 194R-PY
UPC: 885630243337
Sign In or Register to view pricing and more.
Allen-Bradley
Shaft, Extension, 12", for 140U-P*, 194R-P*, 194R-P*T Handles
Item #: 434214
CAT #: 194R-S1
UPC: 885630243368
Sign In or Register to view pricing and more.
Allen-Bradley
Actuator, Off-On/I-O, Red/Yellow, 67 x 67mm, IP65, Type N
Item #: 53763
CAT #: 194L-HE6N-175
UPC: 662072555347
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Fused, 30A, 600VAC, 250VDC, Rotary, Class J
Item #: 41120
CAT #: 194R-J30-1753
UPC: 781180651021
Sign In or Register to view pricing and more.
Allen-Bradley
Operating Handle, Red/Yellow, 100 - 200A, 194R
Item #: 5501
CAT #: 194R-HM4E
UPC: 662072460092
Sign In or Register to view pricing and more.
Allen-Bradley
Operating Handle, Black, Padlockable, for 194R up to 60A
Item #: 390315
CAT #: 194R-PB
UPC: 885630243320
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Fused, 60A, 600VAC, 250VDC, Rotary, Class J
Item #: 13244
CAT #: 194R-J60-1753
UPC: 781180651083
Sign In or Register to view pricing and more.
Allen-Bradley
Shaft, Extension, 21", for 140U-P*, 194R-P*, 194R-P*T Handles
Item #: 434056
CAT #: 194R-S2
UPC: 885630243375
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Fused, 100A, Class J, 600VAc, 250VDC, 3P, Open
Item #: 391377
CAT #: 194R-J100-1753
UPC: 781180651236
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Protective Fuse Cover, 30-100A Class H/J/R, Short
Item #: 788267
CAT #: 1494U-PC1
UPC: 887172367632
Sign In or Register to view pricing and more.
Allen-Bradley
Operating Handle, Internal, NFPA 79, with 12" Shaft, Red
Item #: 382207
CAT #: 194R-N1
UPC: 885630243382
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Non Fusible, 30A, 600VAC, 250VDC, 3P
Item #: 41098
CAT #: 194R-N30-1753
UPC: 781180761300
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Fused, 30A, 600VAC, 250VDC, Rotary, Class CC
Item #: 41239
CAT #: 194R-C30-1753
UPC: 781180651014
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Operating Shaft, 12", for Non-Fused , 100-400A
Item #: 413735
CAT #: 194R-R7
UPC: 885630249810
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Fusible, 30A, Class J, 600VAC, Rod/Cable Operated
Item #: 882009
CAT #: 1494U-J30-CR-M
UPC: 887172714788
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Terminal Lugs, 300MCM, 100-200A
Item #: 417283
CAT #: 194R-TL1
UPC: 885630276335
Sign In or Register to view pricing and more.
Allen-Bradley
Operating Handle, Red/Yellow, Padlockable, for 194R up to 60A
Operating Handle, Rotary, Red/Yellow, Padlockable, for 194R up to 60 Amp, NEMA 3/3R/4/4X/12, IP66
Item #: 382206
CAT #: 194R-PY
UPC: 885630243337
Category:
Disconnect Switch Handles
Sign In or Register to view pricing and more.
Allen-Bradley
Shaft, Extension, 12", for 140U-P*, 194R-P*, 194R-P*T Handles
Shaft, Extension, 12 Inch, for 140U-P*, 194R-P*, 194R-P*T Handles
Item #: 434214
CAT #: 194R-S1
UPC: 885630243368
Category:
Disconnect Switch Shafts
Sign In or Register to view pricing and more.
Allen-Bradley
Actuator, Off-On/I-O, Red/Yellow, 67 x 67mm, IP65, Type N
Actuator, Off-On/O-I, Red/Yellow, 67 mm x 67 mm, IP65, Nema 3/3R/12, for 194E-25 - 100A, Type N
Item #: 53763
CAT #: 194L-HE6N-175
UPC: 662072555347
Category:
Disconnect Switch Handles
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Fused, 30A, 600VAC, 250VDC, Rotary, Class J
Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Class J, Rotary
Item #: 41120
CAT #: 194R-J30-1753
UPC: 781180651021
Category:
Modular Fusible Disconnect Switch Kits
Sign In or Register to view pricing and more.
Allen-Bradley
Operating Handle, Red/Yellow, 100 - 200A, 194R
Operating Handle, Red/Yellow, 100 - 200 Amp, 194R
Item #: 5501
CAT #: 194R-HM4E
UPC: 662072460092
Category:
Disconnect Switch Handles
Sign In or Register to view pricing and more.
Allen-Bradley
Operating Handle, Black, Padlockable, for 194R up to 60A
Operating Handle, Rotary, Black, Padlockable, for 194R up to 60 Amp, NEMA 3/3R/4/4X/12, IP66
Item #: 390315
CAT #: 194R-PB
UPC: 885630243320
Category:
Disconnect Switch Handles
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Fused, 60A, 600VAC, 250VDC, Rotary, Class J
Disconnect Switch, Fused, 60 Amp, 600 Volt AC, 250 Volt DC, Class J, Rotary
Item #: 13244
CAT #: 194R-J60-1753
UPC: 781180651083
Category:
Modular Fusible Disconnect Switch Kits
Sign In or Register to view pricing and more.
Allen-Bradley
Shaft, Extension, 21", for 140U-P*, 194R-P*, 194R-P*T Handles
Shaft, Extension, 21 Inch, for 140U-P*, 194R-P*, 194R-P*T Handles
Item #: 434056
CAT #: 194R-S2
UPC: 885630243375
Category:
Disconnect Switch Shafts
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Fused, 100A, Class J, 600VAc, 250VDC, 3P, Open
Disconnect Switch, Fused, 100 Amp, Class J, 600 Volt AC, 250 Volt DC, 3-Pole, Open
Item #: 391377
CAT #: 194R-J100-1753
UPC: 781180651236
Category:
Modular Fusible Disconnect Switch Kits
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Protective Fuse Cover, 30-100A Class H/J/R, Short
Disconnect Switch, Protective Fuse Cover, 30 - 100 Amp Class H/J/R, Short
Item #: 788267
CAT #: 1494U-PC1
UPC: 887172367632
Sign In or Register to view pricing and more.
Allen-Bradley
Operating Handle, Internal, NFPA 79, with 12" Shaft, Red
Operating Handle, Internal, NFPA 79 Compliant, Red, 12 Inch Shaft, for 140U-P*, 194R-P*, and 194R-P*T Handles
Item #: 382207
CAT #: 194R-N1
UPC: 885630243382
Category:
Disconnect Switch Shafts
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Non Fusible, 30A, 600VAC, 250VDC, 3P
Disconnect Switch, Non-Fusible, 30 Amp, 600 Volt AC, 250 Volt DC, IP20, Rotary
Item #: 41098
CAT #: 194R-N30-1753
UPC: 781180761300
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Fused, 30A, 600VAC, 250VDC, Rotary, Class CC
Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Class CC, Rotary
Item #: 41239
CAT #: 194R-C30-1753
UPC: 781180651014
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Operating Shaft, 12", for Non-Fused , 100-400A
Disconnect Switch, Operating Shaft, 12 Inch, for Non-Fused , 100 - 400 Amp
Item #: 413735
CAT #: 194R-R7
UPC: 885630249810
Category:
Disconnect Switch Shafts
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Fusible, 30A, Class J, 600VAC, Rod/Cable Operated
Disconnect Switch, Rod or Cable Operated, 30 Amp, Class J Clips, 600 Volt AC/DC, 30 Amp Fusible Switch, Threaded Rod (19 Inch Maximum), Painted Metal Handle
Item #: 882009
CAT #: 1494U-J30-CR-M
UPC: 887172714788
Category:
Panel Mount Fusible Disconnect Switches
Sign In or Register to view pricing and more.
Allen-Bradley
Disconnect Switch, Terminal Lugs, 300MCM, 100-200A
Disconnect Switch, Terminal Lugs, 300 MCM, 100 - 200 Amp, 3 per Package
Item #: 417283
CAT #: 194R-TL1
UPC: 885630276335
Category:
Disconnect Switch Lug Kits
Sign In or Register to view pricing and more.