Switch, Automatic Float, Type D, 475VAC, 2P, Close On Rise, NEMA 7/9

Item #: 261751
Cat #: 9036DR31
UPC: 785901064381
Sign In or Register to view pricing and more.
Switch, Automatic Float, Type D, 475 Volt AC, 2-Pole, Close On Rise, NEMA 7/9, Open Tank

Overview

Switch, Automatic Float, Type D, 475 Volt AC, 2-Pole, Close On Rise, NEMA 7/9, Open Tank
Also known as: 785901064381, 9036DR31

Specifications

Type: Switch, Float Switch, Automatic Float
Poles: 2
Amps: 10
Volts AC: 475
Standards: California Proposition 65
IP/NEMA Rating: NEMA 7, NEMA 9
Type: Switch, Float Switch, Automatic Float
Amps: 10
Standards: California Proposition 65
Poles: 2
Volts AC: 475
IP/NEMA Rating: NEMA 7, NEMA 9

Customer Reviews

No reviews for this product
(0)