Switch, Automatic Float, Type D, 475VAC, 2P, Close On Rise, NEMA 4

Item #: 120775
Cat #: 9036DW31
UPC: 78590106435
Sign In or Register to view pricing and more.
Switch, Automatic Float, Type D, 475 Volt AC, 2-Pole, Close On Rise, NEMA 4, Open Tank

Overview

Switch, Automatic Float, Type D, 475 Volt AC, 2-Pole, Close On Rise, NEMA 4, Open Tank
Also known as: 78590106435, 9036DW31

Specifications

Type: Switch, Float Switch, Automatic Float
Poles: 2
Amps: 10
Volts AC: 475
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4
Type: Switch, Float Switch, Automatic Float
Amps: 10
Standards: California Proposition 65
Poles: 2
Volts AC: 475
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)