Switch, Automatic Float, Type G, 575VAC, 2P, Close On Rise

Item #: 261777
Cat #: 9036GR1
UPC: 785901489559
Sign In or Register to view pricing and more.
Switch, Automatic Float, Type G, 575 Volt AC, 2-Pole, Close On Rise, NEMA 7/9

Overview

Switch, Automatic Float, Type G, 575 Volt AC, 2-Pole, Close On Rise, NEMA 7/9
Also known as: 785901489559, 9036GR1

Specifications

Type: Switch, Automatic Float
Poles: 2
Amps: 10
Volts AC: 575
Standards: California Proposition 65
IP/NEMA Rating: NEMA 7, NEMA 9
Type: Switch, Automatic Float
Amps: 10
Standards: California Proposition 65
Poles: 2
Volts AC: 575
IP/NEMA Rating: NEMA 7, NEMA 9

Customer Reviews

No reviews for this product
(0)