This product may not be available in all locations.
Operating Lever, Steel Rod, Adjustable, 219mm, 6.35mm Diameter
Item #:
69916
Cat #:
802G-W10
UPC:
781180152078
Sign In or Register to view pricing and more.
Documents & Guides
Operating Lever, Steel Rod, Adjustable, 219 mm Length, 6.35 mm Diameter
Overview
Operating Lever, Steel Rod, Adjustable, 219 mm Length, 6.35 mm Diameter
Also known as: 781180152078, 802G-W10
Specifications
Type: | Rod, Adjustable, Lever |
Mounting: | Device |
Length: | 219 mm |
Material: | Steel |
Type: | Rod, Adjustable, Lever |
Length: | 219 mm |
Mounting: | Device |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)