This product may not be available in all locations.
Spring Rod, Corrosion Resistant, 12", Nylon Rod, Aluminum Block
Item #:
67814
Cat #:
802MC-W3C
UPC:
781180472688
Sign In or Register to view pricing and more.
Documents & Guides
Spring Rod, Corrosion Resistant, 12 Inch Long, Nylon Rod, TUFRAM Coated, Aluminum Block
Overview
Spring Rod, Corrosion Resistant, 12 Inch Long, Nylon Rod, TUFRAM Coated, Aluminum Block
Bulletin 802MC Corrosion Resistant Limit Switches are pre-wired and factory sealed to provide corrosion protection in wet or dry locations. These switches provide a tough defense against environmental contaminants by using a polymeric enclosure and Type 316 stainless steel for the exposed metal parts. They meet the requirements for NEMA 1, 4X, 6P and 13 enclosures.
Also known as: 781180472688, 802MC-W3C
Specifications
Length: | 12 in |
Type: | Corrosion Resistant, Spring Rod |
Length: | 12 in |
Type: | Corrosion Resistant, Spring Rod |
Customer Reviews
No reviews for this product
(0)