Adjustable Rod Limit Switch Operators

43 Found
Allen-Bradley

Lever, Nylon Spring Rod, 304.8mm Length, 6.4mm Diameter

Item #: 68185
CAT #: 802T-W3C
UPC: 781180132094
Sign In or Register to view pricing and more.
Allen-Bradley

Lever, Stainless Steel Spring Rod, 292.1mm Length, 3.3mm Diameter

Item #: 69736
CAT #: 802T-W3A
UPC: 781180825460
Sign In or Register to view pricing and more.
Allen-Bradley

Lever, Stainless Steel Rod, 216mm (8.5") Length, 3.3mm Diameter

Item #: 69974
CAT #: 802T-W3B
UPC: 781180158230
Sign In or Register to view pricing and more.
Allen-Bradley

Lever, Stainless Steel Rod, 304.8mm (12") Length, 3.3mm Diameter

Item #: 65813
CAT #: 802T-NX50
UPC: 662073943846
Sign In or Register to view pricing and more.
Allen-Bradley

Spring Rod, Corrosion Resistant, 12", Nylon Rod, Aluminum Block

Item #: 67814
CAT #: 802MC-W3C
UPC: 781180472688
Sign In or Register to view pricing and more.
Allen-Bradley

802MC Limit Switch, Spring Rod Lever Actuator, Corrosion Resistant,

Item #: 67803
CAT #: 802MC-W3A
UPC: 781180472695
Sign In or Register to view pricing and more.
Allen-Bradley

802T Limit Switch Levers, Rod Lever, 11.5 in Lever Length, Steel Ro

Item #: 68620
CAT #: 802T-W3F
UPC: 662073426219
Sign In or Register to view pricing and more.
Allen-Bradley

802T Limit Switch Levers, Adjustable Rod Lever, 9 in Lever Length,

Item #: 77485
CAT #: 802T-W16A
UPC: 662073198178
Sign In or Register to view pricing and more.
TES Electric

LIMIT SWITCH LEVER ARM AW+C +OPTIONS

Item #: 73283
CAT #: 9007FA1
UPC: 78590175281
Sign In or Register to view pricing and more.
Allen-Bradley

ALB 802T-NX159 CUST LIMIT SW

Item #: 65823
CAT #: 802T-NX159
UPC: 611320097290
Sign In or Register to view pricing and more.
Allen-Bradley

LEVER OPERATING

Item #: 67792
CAT #: 802MC-W3
UPC: 781180472817
Sign In or Register to view pricing and more.
Eaton

E50 OPERATING LEVER

Item #: 180612
CAT #: E50KL598
UPC: 782113307442
Sign In or Register to view pricing and more.
Allen-Bradley

Lever, Nylon Rod, Spring, 304.8mm (12") Length, 6.4mm Diameter

Item #: 17300
CAT #: 802T-NX142
UPC: 662468681193
Sign In or Register to view pricing and more.
Allen-Bradley

Lever, Steel, Adjustable, 228.6mm Length, 6.4mm Diameter

Item #: 77486
CAT #: 802T-W16
UPC: 662073198161
Sign In or Register to view pricing and more.
Allen-Bradley

802T Limit Switch Levers, Rod Lever, 5 in Lever Length, Steel Rolle

Item #: 69938
CAT #: 802T-W5
UPC: 781180203176
Sign In or Register to view pricing and more.
Eaton

Lever, Rod, Stainless Steel, Adjustable, 229mm, 4.8mm Diameter

Item #: 64750
CAT #: E50KL220
UPC: 782113307596
Sign In or Register to view pricing and more.
Allen-Bradley

Lever, Nylon Spring Rod, 304.8mm Length, 6.4mm Diameter

Lever, Nylon Spring Rod, 304.8 mm (12 Inch) Length, 6.4 mm Diameter
Item #: 68185
CAT #: 802T-W3C
UPC: 781180132094
Sign In or Register to view pricing and more.
Allen-Bradley

Lever, Stainless Steel Spring Rod, 292.1mm Length, 3.3mm Diameter

Lever, Stainless Steel, Spring Rod, 292.1 mm (11.5 Inch) Length, 3.3 mm Diameter
Item #: 69736
CAT #: 802T-W3A
UPC: 781180825460
Sign In or Register to view pricing and more.
Allen-Bradley

Lever, Stainless Steel Rod, 216mm (8.5") Length, 3.3mm Diameter

Lever, Stainless Steel Rod, 216 mm (8.5 Inch) Length, 3.3 mm Diameter, for Low Operating Torque Switches
Item #: 69974
CAT #: 802T-W3B
UPC: 781180158230
Sign In or Register to view pricing and more.
Allen-Bradley

Lever, Stainless Steel Rod, 304.8mm (12") Length, 3.3mm Diameter

Lever, Stainless Steel Rod, 304.8 mm (12 Inch) Length, 3.3 mm Diameter
Item #: 65813
CAT #: 802T-NX50
UPC: 662073943846
Sign In or Register to view pricing and more.
Allen-Bradley

Spring Rod, Corrosion Resistant, 12", Nylon Rod, Aluminum Block

Spring Rod, Corrosion Resistant, 12 Inch Long, Nylon Rod, TUFRAM Coated, Aluminum Block
Item #: 67814
CAT #: 802MC-W3C
UPC: 781180472688
Sign In or Register to view pricing and more.
Allen-Bradley

802MC Limit Switch, Spring Rod Lever Actuator, Corrosion Resistant,

802MC Limit Switch, Spring Rod Lever Actuator, Corrosion Resistant, Stainless Steel, 0.08" Dia x 11" Long
Item #: 67803
CAT #: 802MC-W3A
UPC: 781180472695
Sign In or Register to view pricing and more.
Allen-Bradley

802T Limit Switch Levers, Rod Lever, 11.5 in Lever Length, Steel Ro

802T Limit Switch Levers, Rod Lever, 11.5 in Lever Length, Steel Roller, 0.08 in Lever Diam
Item #: 68620
CAT #: 802T-W3F
UPC: 662073426219
Sign In or Register to view pricing and more.
Allen-Bradley

802T Limit Switch Levers, Adjustable Rod Lever, 9 in Lever Length,

802T Limit Switch Levers, Adjustable Rod Lever, 9 in Lever Length, Nylon Roller, 0.25 in Lever Diam
Item #: 77485
CAT #: 802T-W16A
UPC: 662073198178
Sign In or Register to view pricing and more.
TES Electric

LIMIT SWITCH LEVER ARM AW+C +OPTIONS

LIMIT SWITCH LEVER ARM AW+C +OPTIONS,-20...185 ¦F,10 stainless steel rod,9007,limit switch lever,9007AW-9007C,9007C,heavy duty,Osisense,rotary,standard environment
Item #: 73283
CAT #: 9007FA1
UPC: 78590175281
Sign In or Register to view pricing and more.
Allen-Bradley

ALB 802T-NX159 CUST LIMIT SW

ALB 802T-NX159 CUST LIMIT SW
Item #: 65823
CAT #: 802T-NX159
UPC: 611320097290
Sign In or Register to view pricing and more.
Allen-Bradley

LEVER OPERATING

AB 802MC-W3 LEVER OPERATING
Item #: 67792
CAT #: 802MC-W3
UPC: 781180472817
Sign In or Register to view pricing and more.
Eaton

E50 OPERATING LEVER

Limit Switch Operator, E50, Accessory, Adjustable roller, Used with side rotary, Large nylatron
Item #: 180612
CAT #: E50KL598
UPC: 782113307442
Sign In or Register to view pricing and more.
Allen-Bradley

Lever, Nylon Rod, Spring, 304.8mm (12") Length, 6.4mm Diameter

Lever, Nylon, Spring, Rod, 304.8 mm (12 Inch) Length, 6.4 mm Diameter
Item #: 17300
CAT #: 802T-NX142
UPC: 662468681193
Sign In or Register to view pricing and more.
Allen-Bradley

Lever, Steel, Adjustable, 228.6mm Length, 6.4mm Diameter

Lever, Steel, Adjustable, 228.6 mm Length, 6.4 mm Diameter
Item #: 77486
CAT #: 802T-W16
UPC: 662073198161
Sign In or Register to view pricing and more.
Allen-Bradley

802T Limit Switch Levers, Rod Lever, 5 in Lever Length, Steel Rolle

802T Limit Switch Levers, Rod Lever, 5 in Lever Length, Steel Roller, 0.06 in Lever Diam
Item #: 69938
CAT #: 802T-W5
UPC: 781180203176
Sign In or Register to view pricing and more.
Eaton

Lever, Rod, Stainless Steel, Adjustable, 229mm, 4.8mm Diameter

Limit Switch Operator, Adjustable Rod Type, 9.0 inches (229 mm) long, Stainless Steel.
Item #: 64750
CAT #: E50KL220
UPC: 782113307596
Sign In or Register to view pricing and more.
Page 1 of 3
43 Items found