This product may not be available in all locations.
Lever Arm, 38.1mm Nylon Roller, 7.11mm Width, Adjustable
Item #:
71100
Cat #:
802T-W2A
UPC:
781180823916
Sign In or Register to view pricing and more.
Documents & Guides
Lever Arm, 38.1 mm Nylon Roller, 7.11 mm Width, Adjustable, 1.19 - 3 Inch, Roller on Front
Overview
Lever Arm, 38.1 mm Nylon Roller, 7.11 mm Width, Adjustable, 1.19 - 3 Inch, Roller on Front
Bulletin 802T Low-Energy Limit Switches have welded gold and silver alloy contacts to provide a protective barrier against surface oxides. These switches also incorporate a prism-shaped crossbar contact to provide high pressure that will penetrate foreign particles which could prevent contact closure.
Also known as: 781180823916, 802T-W2A
Specifications
Type: | Lever, Roller Arm |
Length: | 1.190 in, 3 in |
Width: | 7.110 mm |
Material: | Nylon |
Type: | Lever, Roller Arm |
Width: | 7.110 mm |
Length: | 1.190 in, 3 in |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)