This product may not be available in all locations.
Limit Switch, Roller Lever Operator, Adjustable, Nylatron Roller
Item #:
64627
Cat #:
E50KL201
UPC:
782113290898
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch Operator, Adjustable Roller Type, 1.0 to 3.75 inches (25.4 to 95.2 mm) long, with a 0.32" (8.1 mm) wide by 0.75" (19mm) diameter Nylatron Roller
Overview
Limit Switch Operator, Adjustable Roller Type, 1.0 to 3.75 inches (25.4 to 95.2 mm) long, with a 0.32" (8.1 mm) wide by 0.75" (19mm) diameter Nylatron Roller
Limit switches offer high precision in terms of accuracy and repeatability, primarily because they make direct contact with the target to be sensed . When an object contacts the limit switch lever (or plunger) the lever moves a “pre-travel” distance to the “operating point” where the contacts are tripped.
Also known as: 782113290898, E50KL201
Specifications
Type: | Adjustable, Roller Lever |
Mounting: | Device |
Material: | Stainless Steel, Nylatron |
Length: | 3 3/4 in |
Type: | Adjustable, Roller Lever |
Material: | Stainless Steel, Nylatron |
Mounting: | Device |
Length: | 3 3/4 in |
Customer Reviews
No reviews for this product
(0)