Adjustable Roller Limit Switch Operators
50 Found
Allen-Bradley
Lever Arm, 19.05mm Nylon Roller, 7.11mm Width, Adjustable
Item #: 71107
CAT #: 802T-W2
UPC: 781180823756
Sign In or Register to view pricing and more.
Allen-Bradley
802T Limit Switch Levers
Item #: 71091
CAT #: 802T-W2B
UPC: 781180823961
Sign In or Register to view pricing and more.
Allen-Bradley
Lever Arm, 38.1mm Nylon Roller, 7.11mm Width, Adjustable
Item #: 71100
CAT #: 802T-W2A
UPC: 781180823916
Sign In or Register to view pricing and more.
Allen-Bradley
Lever Arm, 19mm Nylon Roller, 7.11mm Width, Adjustable, 1.19-3"
Item #: 70133
CAT #: 802T-W17
UPC: 662468674638
Sign In or Register to view pricing and more.
Allen-Bradley
Limit Switch, Adjustable Roller Lever, Corrosion Resistant
Item #: 24909
CAT #: 802MC-W2B
UPC: 781180472831
Sign In or Register to view pricing and more.
Allen-Bradley
Actuator, 802T Limit Switch, Adjustable Lever Type, Metal Roller, 0
Item #: 70390
CAT #: 802T-W17B
UPC: 612598573936
Sign In or Register to view pricing and more.
Allen-Bradley
Lever Arm, 19.05mm Nylon Roller, 7.11mm Width, Adjustable
Item #: 71074
CAT #: 802T-W2D
UPC: 781180825132
Sign In or Register to view pricing and more.
Allen-Bradley
Lever Arm, 19.05mm Ball Bearing Roller, 5.8mm Width, Adjustable
Item #: 71082
CAT #: 802T-W2C
UPC: 781180825019
Sign In or Register to view pricing and more.
Eaton
Limit Switch, Roller Lever Operator, Adjustable, Nylatron Roller
Item #: 64627
CAT #: E50KL201
UPC: 782113290898
Sign In or Register to view pricing and more.
Allen-Bradley
MM ADJ ROLLER LEVER
Item #: 69860
CAT #: 802T-W6A
UPC: 781180829161
Sign In or Register to view pricing and more.
Allen-Bradley
802T Limit Switch Levers, Adjustable Roller Lever, 1.9-4.0 in Adjus
Item #: 65629
CAT #: 802T-W17A
UPC: 611320159172
Sign In or Register to view pricing and more.
Allen-Bradley
MM ADJ. ROLLER LEVER
Item #: 70989
CAT #: 802T-W6D
UPC: 781180829758
Sign In or Register to view pricing and more.
TES Electric
Limit Switch, Adjustable Roller Lever, 0.88-4" Length, 1.63" Dia.
Item #: 73261
CAT #: 9007HA20
UPC: 785901752936
Sign In or Register to view pricing and more.
TES Electric
Limit Switch, Adjustable Roller Lever, 0.88-4" Length, 0.63" Dia.
Item #: 73304
CAT #: 9007HA4
UPC: 785901743422
Sign In or Register to view pricing and more.
Eaton
Limit Switch Operator, Adjustable Lever, 1" to 3.75", Wide Roller
Item #: 86350
CAT #: E50KL537
UPC: 782113290904
Sign In or Register to view pricing and more.
TES Electric
LIMIT SWITCH LEVER ARM AW+C +OPTIONS
Item #: 73297
CAT #: 9007HA1
UPC: 78590174372
Sign In or Register to view pricing and more.
Allen-Bradley
Lever Arm, 19.05mm Nylon Roller, 7.11mm Width, Adjustable
Lever Arm, 19.05 mm Nylon Roller, 7.11 mm Width, Adjustable, 1.19 - 3 Inch, Roller on Front
Item #: 71107
CAT #: 802T-W2
UPC: 781180823756
Category:
Adjustable Roller Limit Switch Operators
Sign In or Register to view pricing and more.
Allen-Bradley
802T Limit Switch Levers
802T Limit Switch Levers,Adjustable Cast Roller Lever,1.9-3.0 in. Adjustable,Steel Roller,0.75 in. Roller Diameter,0.25 in. Roller Width
Item #: 71091
CAT #: 802T-W2B
UPC: 781180823961
Category:
Adjustable Roller Limit Switch Operators
Sign In or Register to view pricing and more.
Allen-Bradley
Lever Arm, 38.1mm Nylon Roller, 7.11mm Width, Adjustable
Lever Arm, 38.1 mm Nylon Roller, 7.11 mm Width, Adjustable, 1.19 - 3 Inch, Roller on Front
Item #: 71100
CAT #: 802T-W2A
UPC: 781180823916
Category:
Adjustable Roller Limit Switch Operators
Sign In or Register to view pricing and more.
Allen-Bradley
Lever Arm, 19mm Nylon Roller, 7.11mm Width, Adjustable, 1.19-3"
Lever Arm, 19 mm Nylon Roller, 7.11 mm Width, Adjustable, 1.19 - 3 Inch, Roller on Front
Item #: 70133
CAT #: 802T-W17
UPC: 662468674638
Category:
Adjustable Roller Limit Switch Operators
Sign In or Register to view pricing and more.
Allen-Bradley
Limit Switch, Adjustable Roller Lever, Corrosion Resistant
Limit Switch, Adjustable Roller Lever, Corrosion Resistant, 1.19 - 3 Inch, Radius, 19 mm Diameter, Stainless Steel, TUFRam Protected Aluminum Arm, Front Mount
Item #: 24909
CAT #: 802MC-W2B
UPC: 781180472831
Category:
Adjustable Roller Limit Switch Operators
Sign In or Register to view pricing and more.
Allen-Bradley
Actuator, 802T Limit Switch, Adjustable Lever Type, Metal Roller, 0
Actuator, 802T Limit Switch, Adjustable Lever Type, Metal Roller, 0.75 in Diam, 0.28 in Width
Item #: 70390
CAT #: 802T-W17B
UPC: 612598573936
Category:
Adjustable Roller Limit Switch Operators
Sign In or Register to view pricing and more.
Allen-Bradley
Lever Arm, 19.05mm Nylon Roller, 7.11mm Width, Adjustable
Lever Arm, 19.05 mm Nylon Roller, 7.11 mm Width, Adjustable, 1.19 - 3 Inch, Roller on Front
Item #: 71074
CAT #: 802T-W2D
UPC: 781180825132
Category:
Adjustable Roller Limit Switch Operators
Sign In or Register to view pricing and more.
Allen-Bradley
Lever Arm, 19.05mm Ball Bearing Roller, 5.8mm Width, Adjustable
Lever Arm, 19.05 mm Ball Bearing Roller, 5.8 mm Width, Adjustable, 1.19 - 3 Inch, Roller on Front
Item #: 71082
CAT #: 802T-W2C
UPC: 781180825019
Category:
Adjustable Roller Limit Switch Operators
Sign In or Register to view pricing and more.
Eaton
Limit Switch, Roller Lever Operator, Adjustable, Nylatron Roller
Limit Switch Operator, Adjustable Roller Type, 1.0 to 3.75 inches (25.4 to 95.2 mm) long, with a 0.32" (8.1 mm) wide by 0.75" (19mm) diameter Nylatron Roller
Item #: 64627
CAT #: E50KL201
UPC: 782113290898
Category:
Adjustable Roller Limit Switch Operators
Sign In or Register to view pricing and more.
Allen-Bradley
MM ADJ ROLLER LEVER
AB 802T-W6A MM ADJ ROLLER LEVER
Item #: 69860
CAT #: 802T-W6A
UPC: 781180829161
Category:
Adjustable Roller Limit Switch Operators
Sign In or Register to view pricing and more.
Allen-Bradley
802T Limit Switch Levers, Adjustable Roller Lever, 1.9-4.0 in Adjus
802T Limit Switch Levers, Adjustable Roller Lever, 1.9-4.0 in Adjustable, Nylon, 1.5 Diameter, 0.28 in Width
Item #: 65629
CAT #: 802T-W17A
UPC: 611320159172
Category:
Adjustable Roller Limit Switch Operators
Sign In or Register to view pricing and more.
Allen-Bradley
MM ADJ. ROLLER LEVER
AB 802T-W6D MM ADJ. ROLLER LEVER
Item #: 70989
CAT #: 802T-W6D
UPC: 781180829758
Category:
Adjustable Roller Limit Switch Operators
Sign In or Register to view pricing and more.
TES Electric
Limit Switch, Adjustable Roller Lever, 0.88-4" Length, 1.63" Dia.
Limit Switch, Operator Arm, Adjustable Roller Lever, Acetyl Resin, 0.88 Inch - 4 Inch Length, 1.63 Inch Diameter, 0.25 Width
Item #: 73261
CAT #: 9007HA20
UPC: 785901752936
Category:
Adjustable Roller Limit Switch Operators
Sign In or Register to view pricing and more.
TES Electric
Limit Switch, Adjustable Roller Lever, 0.88-4" Length, 0.63" Dia.
Limit Switch, Operator Arm, Adjustable Roller Lever, Nylon, 0.88 Inch - 4 Inch Length, 0.63 Inch Diameter, 0.25 Width
Item #: 73304
CAT #: 9007HA4
UPC: 785901743422
Category:
Adjustable Roller Limit Switch Operators
Sign In or Register to view pricing and more.
Eaton
Limit Switch Operator, Adjustable Lever, 1" to 3.75", Wide Roller
Limit Switch Operator, Adjustable Roller Type, 1.0 To 3.75 Inches (25.4 To 95.2 mm) Long With 1.00 Inch (25.4 mm) Wide Nylatron Roller
Item #: 86350
CAT #: E50KL537
UPC: 782113290904
Category:
Adjustable Roller Limit Switch Operators
Sign In or Register to view pricing and more.
TES Electric
LIMIT SWITCH LEVER ARM AW+C +OPTIONS
LIMIT SWITCH LEVER ARM AW+C +OPTIONS,-20...185 ¦F,0.88 to 4.00 Inches 0.63 x 0.25 Inches,9007,limit switch lever,9007C,9007C-9007AW,heavy duty,Adjustable Length,Osisense,rotary,standard environment
Item #: 73297
CAT #: 9007HA1
UPC: 78590174372
Category:
Adjustable Roller Limit Switch Operators
Sign In or Register to view pricing and more.