This product may not be available in all locations.
Limit Switch, Plug-In Gravity Return, w/o Lever, 1NO/1NC Contacts
Item #:
70689
Cat #:
802G-GP
UPC:
662468091916
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Plug-In Gravity Return, w/o Lever, 1 Normally Open, 1 Normally Closed Contacts
Overview
Limit Switch, Plug-In Gravity Return, w/o Lever, 1 Normally Open, 1 Normally Closed Contacts
The Bulletin 802G gravity return limit switch can be supplied with a neon indicating light. To order, add the letter N for 120V AC 50/60 Hz or N5 for 240V AC 50/60 Hz.The indicating light is to be internally connected by the user to two isolated terminals in the base assembly allowing complete flexibility in the connection of the light. Switches with an indicating light have a contact rating of NEMA B300.
Also known as: 662468091916, 802G-GP
Specifications
Poles: | 2 |
Type: | Limit Switch, Gravity Return, Plug-In |
Mounting: | Base |
Amps: | 5 |
Volts DC: | 600 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Poles: | 2 |
Mounting: | Base |
Volts DC: | 600 |
Volts AC: | 600 |
Type: | Limit Switch, Gravity Return, Plug-In |
Amps: | 5 |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)