This product may not be available in all locations.
Limit Switch, NEMA 4/13, Plug-In, Lever Type, Spring Return
Item #:
69517
Cat #:
802T-ALP
UPC:
662468091718
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, NEMA 4/13, Construction, Plug-In, Lever Type, Spring Return, Low Operating Torque, 2 Circuit, CW & CCW Operation, Whole Switch
Overview
Limit Switch, NEMA 4/13, Construction, Plug-In, Lever Type, Spring Return, Low Operating Torque, 2 Circuit, CW & CCW Operation, Whole Switch
Our Bulletin 802T Oiltight Limit Switches provide heavy-duty pilot ratings, small size, a high degree of versatility, and a rugged NEMA Type 13 oiltight construction. Plug-in and non plug-in styles are available. Plug-in limit switches have a head and switch body that can be replaced while leaving the wiring chamber base in place. This reduces your downtime by eliminating the need for rewiring upon switch replacement.
Also known as: 662468091718, 802T-ALP
Specifications
Type: | Limit Switch, Lever Type |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Type: | Limit Switch, Lever Type |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)