This product may not be available in all locations.
Limit Switch, NEMA 4/13, Plug-In, Lever Type, Spring Return
Item #:
68321
Cat #:
802T-APE
UPC:
662468079556
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, NEMA 4/13, Construction, Plug-In, Lever Type, Spring Return, Standard Operating Torque, 2 Circuit, CW & CCW Operation, Whole Switch, Low Temp Operation
Overview
Limit Switch, NEMA 4/13, Construction, Plug-In, Lever Type, Spring Return, Standard Operating Torque, 2 Circuit, CW & CCW Operation, Whole Switch, Low Temp Operation
Bulletin 802T Oiltight Limit Switches provide heavy-duty pilot ratings, small size, a high degree of versatility and a rugged NEMA Type 13 oiltight construction. Plug-in and non plug-in styles are available. Plug-in limit switches have a head and switch body that can be replaced while leaving the wiring chamber base in place. This reduces your down time by eliminating the need for rewiring upon switch replacement.
Also known as: 662468079556, 802T-APE
Specifications
Poles: | 2 |
Type: | Limit Switch, Lever Type |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Poles: | 2 |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Type: | Limit Switch, Lever Type |
Customer Reviews
No reviews for this product
(0)