This product may not be available in all locations.
Plug-In Oiltight Limit Switch, Metal, 10 A Standard Energy, Rotary
Item #:
72045
Cat #:
802T-ATP1
UPC:
662468079600
Sign In or Register to view pricing and more.
Documents & Guides
Plug-In Oiltight Limit Switch, Metal, 10 A Standard Energy, Rotary Lever Arm, 4 Circuits, Standard Contacts, 2 NO Contacts, 2 NC Contacts, Standard Low Temprature, -18°C, 110 °C High Temp Limit, Snap Acting, Clockwise & Counter, Spring Return, Switch Body, NEMA Style Standard Mounting, Not Direct Acting, 802T Plug-in Style, 4 lb in, 13 Degree Angle, 7 Degree Angle, A300, 34
Overview
Plug-In Oiltight Limit Switch, Metal, 10 A Standard Energy, Rotary Lever Arm, 4 Circuits, Standard Contacts, 2 NO Contacts, 2 NC Contacts, Standard Low Temprature, -18°C, 110 °C High Temp Limit, Snap Acting, Clockwise & Counter, Spring Return, Switch Body, NEMA Style Standard Mounting, Not Direct Acting, 802T Plug-in Style, 4 lb in, 13 Degree Angle, 7 Degree Angle, A300, 34
Also known as: 662468079600, 802T-ATP1
Specifications
Type: | Limit Switch |
Type: | Limit Switch |
Customer Reviews
No reviews for this product
(0)