This product may not be available in all locations.
Plug-In Oiltight Limit Switch, Metal, 10 A Standard Energy, Top Pus
Item #:
71944
Cat #:
802T-BTP
UPC:
662468079730
Sign In or Register to view pricing and more.
Documents & Guides
Plug-In Oiltight Limit Switch, Metal, 10 A Standard Energy, Top Push Rod, 4 Circuits, Conduit Entry, Standard Contacts, 2 NO Contacts, 2 NC Contacts, Standard Low Temprature, -18°C, 110 °C High Temp Limit, Snap Acting, 1/2" NPT Thread, Push Accuation, Spring Return, Full Switch (Head and Body), NEMA Style Standard Mounting, Not Direct Acting, 802T Plug-in Style, 5 lb in, 1.4 mm, 0.7 mm, A300, 231
Overview
Plug-In Oiltight Limit Switch, Metal, 10 A Standard Energy, Top Push Rod, 4 Circuits, Conduit Entry, Standard Contacts, 2 NO Contacts, 2 NC Contacts, Standard Low Temprature, -18°C, 110 °C High Temp Limit, Snap Acting, 1/2" NPT Thread, Push Accuation, Spring Return, Full Switch (Head and Body), NEMA Style Standard Mounting, Not Direct Acting, 802T Plug-in Style, 5 lb in, 1.4 mm, 0.7 mm, A300, 231
Also known as: 662468079730, 802T-BTP
Specifications
Type: | Limit Switch |
Type: | Limit Switch |
Customer Reviews
No reviews for this product
(0)