This product may not be available in all locations.
3
more
Sign In or Register to view pricing and more.
Documents & Guides
Eaton E50 NEMA heavy duty plug-in limit switch,Assembly,Screw Terminals,10Aat240 Vac,1Aat250 Vdc,Side rotary,Maintnd two-position,1NO-1NC,Die cast zinc,NEMA 1,3,3S,4,4X,6,6P,13,IP67,10A contin,1A,14¦to201¦F(-10¦to94¦C)
Overview
Eaton E50 NEMA heavy duty plug-in limit switch,Assembly,Screw Terminals,10Aat240 Vac,1Aat250 Vdc,Side rotary,Maintnd two-position,1NO-1NC,Die cast zinc,NEMA 1,3,3S,4,4X,6,6P,13,IP67,10A contin,1A,14¦to201¦F(-10¦to94¦C)
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for easy retrofit installations. Super bright 24 û 120 Vac/Vdc LED indicating light versions simplify setup and troubleshooting operations.
Also known as: 782113343921, E50AM1
Specifications
Type: | Limit Switch |
IP/NEMA Rating: | NEMA 6P, NEMA 1, IP67, NEMA 4X, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 6 |
Length: | 4.220 in |
Type: | Limit Switch |
Length: | 4.220 in |
IP/NEMA Rating: | NEMA 6P, NEMA 1, IP67, NEMA 4X, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 6 |
Customer Reviews
No reviews for this product
(0)