Limit Switch, Standard Shaft, Side Rotary, Snap-Lock, SPDT

Item #: 73606
Cat #: EA080-11100
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Standard Mount and Shaft, Side Rotary, 1-Pole, Double Throw, no Actuator

Overview

Limit Switch, Standard Mount and Shaft, Side Rotary, 1-Pole, Double Throw, no Actuator
Also known as: EA080-11100

Specifications

Mounting: Panel
Volts DC Range: 250, 125
Poles: 2
Type: Limit Switch'Standard Mount
Material: Steel
IP/NEMA Rating: NEMA 13, NEMA 4
Amps Range: 5 - 20
Mounting: Panel
Poles: 2
Material: Steel
Amps Range: 5 - 20
Volts DC Range: 250, 125
Type: Limit Switch'Standard Mount
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)