This product may not be available in all locations.
1
more
Limit Switch, 10A, 600VAC, 2.5A, 600VDC, Side Rotary Head, 1NO/NC
Item #:
66956
Cat #:
9007C54B2
UPC:
78590150074
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, 10 Amp, 600 Volt AC, 2.5 Amp, 600 Volt DC, Side Rotary Head, 1 Normally Open, 1 Normally Closed, Contacts
Overview
Limit Switch, 10 Amp, 600 Volt AC, 2.5 Amp, 600 Volt DC, Side Rotary Head, 1 Normally Open, 1 Normally Closed, Contacts
Limit switches are used in all automated installations and also in a wide variety of applications, due to the numerous advantages inherent to their technology. They transmit data to the logic processing system regarding: Presence/Absence, Passing, Positioning, End of Travel
Also known as: 78590150074, 9007C54B2
Specifications
Type: | Side Rotary, Limit Switch, HD |
Poles: | 2 |
Amps: | 10, 2.500 |
Volts DC: | 600 |
Mounting: | Surface |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Type: | Side Rotary, Limit Switch, HD |
Amps: | 10, 2.500 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Poles: | 2 |
Volts DC: | 600 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)