Limit Switch, Wobble Head, Wire Extension, Multi-Directional, 1PDT

Item #: 172438
Cat #: 9007C54K
UPC: 785901542117
Sign In or Register to view pricing and more.
Limit Switch, Wobble Head, Wire Extension, Multi-Directional, 1-Pole Double Throw, 10 Amp, 600 Volt AC

Overview

Limit Switch, Wobble Head, Wire Extension, Multi-Directional, 1-Pole Double Throw, 10 Amp, 600 Volt AC
Also known as: 785901542117, 9007C54K

Specifications

Type: Wobble Head, Limit Switch, Wire Extension
Poles: 2
Amps: 10
Volts DC: 600
IP/NEMA Rating: NEMA 1, NEMA 13, NEMA 4
Volts AC: 600
Standards: California Proposition 65
Type: Wobble Head, Limit Switch, Wire Extension
Amps: 10
IP/NEMA Rating: NEMA 1, NEMA 13, NEMA 4
Standards: California Proposition 65
Poles: 2
Volts DC: 600
Volts AC: 600

Customer Reviews

No reviews for this product
(0)