Limit Switch, Probe Grounding, 10ms On response, 20ms Off Delay *** Discontinued ***

Item #: 584766
Cat #: ST08167
UPC: 785901173816
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Probe Grounding, 115 Volt AC, 10 ms On Response, 20 ms Off Delay *** Discontinued ***

Overview

Limit Switch, Probe Grounding, 115 Volt AC, 10 ms On Response, 20 ms Off Delay *** Discontinued ***
Also known as: 785901173816, ST08167

Specifications

Volts AC: 115
Type: Probe Grounding
Standards: California Proposition 65
Amps: 0.001
Range: 10 - 20 ms
Volts AC: 115
Standards: California Proposition 65
Range: 10 - 20 ms
Type: Probe Grounding
Amps: 0.001

Customer Reviews

No reviews for this product
(0)